

€245.00/ pieceexcl. VAT
€296.45incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | Pi 014X - Pi 018X |
Code digit | Pi 0154 SM-L *E77687759 |
Filter element material | Fiber glass |
Filter fineness | 3 µm |
Type of filter element | Venting filter |
Temperature range | from -30 to 100 °C |
Material sealing | NBR |
€245.00/ pieceexcl. VAT
€296.45incl. VAT
2 In stock - Estimated delivery date 09/11/2026