

€245.00/ pieceexcl. VAT
€296.45incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | 852 |
Code digit | 852 516 SM-L 2-ER GEBINDE |
Filter element material | Fiber glass |
Temperature range | from -10 to 120 °C |
Length of filter element | 105 mm |
Internal diameter | 120 mm |
Outer Diameter | 192 mm |