

€157.00/ pieceexcl. VAT
€189.97incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | Pi 014X - Pi 018X |
Code digit | Pi 0152 MIC *E77687726 |
Filter element material | Microcellulose |
Filter fineness | 10 µm |
Type of filter element | Venting filter |
Temperature range | from -30 to 100 °C |
Material sealing | NBR |
€77.80/ caseexcl. VAT
€94.14incl. VAT
19 In stock - Estimated delivery date 06/11/2026