

€77.80/ per boxexcl. VAT
€94.14incl. VAT
19 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | 852 |
Code digit | 852 516 MIC 2-ER GEBINDE |
Filter element material | Microcellulose |
Temperature range | from -10 to 120 °C |
Length of filter element | 105 mm |
Internal diameter | 120 mm |
Outer Diameter | 192 mm |