

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | Pi 014X - Pi 018X |
Code digit | Pi 0142 SM-L |
Filter element material | Fiber glass |
Filter fineness | 3 µm |
Type of filter element | Venting filter |
Temperature range | from -30 to 100 °C |
Material sealing | NBR |
€235.00/ caseexcl. VAT
€284.35incl. VAT
Estimated delivery date - 03/12/2026