

€235.00/ per boxexcl. VAT
€284.35incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | 852 |
Code digit | 852 621 SM-L 3-ER GEBINDE |
Filter element material | Fiber glass |
Filter fineness | 3 µm |
Temperature range | from -10 to 120 °C |
Length of filter element | 84 mm |
Internal diameter | 58 mm |
Outer Diameter | 106 mm |