

€156.00/ pieceexcl. VAT
€188.76incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | Pi 014X - Pi 018X |
Code digit | Pi 0140 MIC *E77687999 |
Filter element material | Microcellulose |
Filter fineness | 10 µm |
Type of filter element | Venting filter |
Temperature range | from -30 to 100 °C |
Material sealing | NBR |
€73.40/ caseexcl. VAT
€88.81incl. VAT
Estimated delivery date - 07/01/2027