

€73.40/ per boxexcl. VAT
€88.81incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | 852 |
Code digit | 852 621 MIC 3-ER GEBINDE |
Filter element material | Microcellulose |
Filter fineness | 10 µm |
Temperature range | from -10 to 120 °C |
Length of filter element | 84 mm |
Internal diameter | 58 mm |
Outer Diameter | 106 mm |