FETRA

FETRA Sheet material trolleys 4456 -one-sided - 1200 kg, one-sided

  • ERIKS:23480276
  • Manufacturer:4017976020037
Image 1
For safe transport of glass panels, wood or plastic plates as well as entire windows or doors. Trolleys for sheet material. Welded sectional and tubular steel. Powder coated blue RAL 5007. 2 castor and 2 fixed wheels, elasticated solid rubber tyres, hubs with ball bearings. Castors with wheel lock, according to the European Standard EN 1757-3 (safety of platform trolleys). Fitted with rubber strip on one side only. Support width 430 mm, support height 1450 mm.
Save to list

€1,217.88/ pieceexcl. VAT

€1,473.63incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
1200 kg
Length
2000 mm
Weight
80 kg
Type of tyres
Solid rubber wheel 200 x 50