FETRA

FETRA Fetra 1325 - Shelves for box carts 3392 / 4392 / 5392 / 5492 / 5592

  • ERIKS:23479733
  • Manufacturer:4017976713250
Image 1
For example: Box cart in angle steel construction with tubular handlebar, powder coated. Ends, 1 side, folding door and roof covered with galvanized 1 mm steel sheet. Double wing door made of angle steel with vertical locking rod and integrated cylinder lock. 1 fixed and 4 detachable wood material shelves, surface beech grain. 2 swivel and 2 fixed-wheel castors with TPE tyres (thermoplastic elastomer), hubs with precision deep groove ball bearing. Maximum comfort: Very lowstarting, rolling and swivelling esistance. Low noise operation on level floors. Tyres are non-marking (trackless). TOTALSTOP central braking system standard on swivel castors._x005F_x000D_Clearance between shelves 280 mm. Capacity per shelf 90 kg.
Save to list

€77.25/ pieceexcl. VAT

€93.47incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA