FETRA

Box carts 750kg, open or closed

For example: Box cart in angle steel construction with tubular handlebar, powder coated. Ends, 1 side, folding door and roof covered with galvanized 1 mm steel sheet. Double wing door made of angle steel with vertical locking rod and integrated cylinder lock. 1 fixed and 4 detachable wood material shelves, surface beech grain. 2 swivel and 2 fixed-wheel castors with TPE tyres (thermoplastic elastomer), hubs with precision deep groove ball bearing. Maximum comfort: Very lowstarting, rolling and swivelling esistance. Low noise operation on level floors. Tyres are non-marking (trackless). TOTALSTOP central braking system standard on swivel castors._x005F_x000D_Clearance between shelves 280 mm. Capacity per shelf 90 kg.
Image 1
  • 7
  • 3
  • 4
  • 7
8 of Box carts 750kg, open or closed
ProductLoad-bearing capacity [kg]Length [mm]Type of tyresAvailablePriceexcl. VAT