FETRA

FETRA Box carts 5493 with sheet steel sides - 750 kg, 5 shelves, galvanized steel sheet, vertical locking rod

  • ERIKS:23480388
  • Manufacturer:4017976019192
Image 1
Box cart in angle steel construction with tubular handlebar, powder coated. Ends, 1 side, folding door and roof covered with galvanized 1 mm steel sheet. Double wing door made of angle steel with vertical locking rod and integrated cylinder lock. 1 fixed and 4 detachable wood material shelves, surface beech grain. 2 swivel and 2 fixed-wheel castors with TPE tyres (thermoplastic elastomer), hubs with precision deep groove ball bearing. Maximum comfort: Very lowstarting, rolling and swivelling esistance. Low noise operation on level floors. Tyres are non-marking (trackless). TOTALSTOP central braking system standard on swivel castors._x000D_Clearance between shelves 280 mm. Capacity per shelf 90 kg.
Save to list

€1,919.12/ pieceexcl. VAT

€2,322.14incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
750 kg
Length
1200 mm
Weight
199 kg
Type of tyres
TPE rubber 200 x 50