FETRA

FETRA Box carts 3393 with wire-lattice - 750 kg, 5 shelves, open

  • ERIKS:23480228
  • Manufacturer:4017976019154
Image 1
Shelved trolley in angle steel construction with tubular handlebar. Ends, 1 side and top fitted with wire lattice 40 x 40 x 4 mm, completely welded and powder-coated. 1 fixed and 4 detachable wood material shelves, surface beech grain. 2 swivel and 2 fixed-wheel castors with TPE tyres (thermoplastic elastomer), hubs with precision deep groove ball bearing. Maximum comfort: Very lowstarting, rolling and swivelling esistance. Low noise operation on level floors. Tyres are non-marking (trackless). TOTALSTOP central braking system standard on swivel castors._x000D_Clearance between shelves 280 mm. Capacity per shelf 90 kg.
Save to list

€1,189.80/ pieceexcl. VAT

€1,439.66incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
750 kg
Length
1200 mm
Weight
151 kg
Type of tyres
TPE rubber 200 x 50