FESTO

FESTO Suction cup ESS-50-BU 189391

  • ERIKS:11636742
  • Manufacturer:4052568042585
Image 1
Save to list

€28.75/ pieceexcl. VAT

€34.79incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ESS
Material
PUR
Diameter
50 mm
Nominal size
3 mm
Suction cup shape
Round, bellows 1.5 convolutions
Colour
Blue
Connection
M 6
Connection position
Top
Type of fastening
Via vacuum port
Operating temperature
from -20 to 60 °C
Operating pressure
from 0 to 0.95 bar
Nominal pressure
-0.7 bar
Shore hardness
60 +/- 5
Weight
24.7 g
Alternatives
Product Image

FESTO Suction cup VASB-55-1/4-PUR-B 1396063

  • Eriks:12188581
  • Manufacturer:1396063

€20.46/ pieceexcl. VAT

€24.76incl. VAT

Estimated delivery date - 10/11/2026