FESTO

FESTO Suction cup VASB-55-1/4-PUR-B 1396063

  • ERIKS:12188581
  • Manufacturer:4052568062026
Image 1
Save to list

€20.46/ pieceexcl. VAT

€24.76incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VASB
Material
PUR
Diameter
55 mm
Nominal size
4 mm
Suction cup shape
Round, bellows 1.5 convolutions
Colour
Blue
Connection
G1/4
Connection position
Top
Type of fastening
Via vacuum port
Operating temperature
from -20 to 60 °C
Operating pressure
from -0.95 to 0 bar
Nominal pressure
-0.7 bar
Shore hardness
60 +/- 5
Weight
39 g