FESTO

FESTO Suction cup ESS-40-SS 189306

  • ERIKS:11636668
  • Manufacturer:4052568042202
Image 1
Save to list

€15.86/ pieceexcl. VAT

€19.19incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ESS
Material
VMQ/Silicone
Diameter
40 mm
Nominal size
3 mm
Suction cup shape
Round flat
Colour
Transparent
Connection
M 6
Connection position
Top
Type of fastening
Via vacuum port
Operating temperature
from -30 to 180 °C
Operating pressure
from 0 to 0.95 bar
Nominal pressure
-0.7 bar
Shore hardness
50 +/- 5
Weight
16.3 g
Alternatives
Product Image

FESTO Suction cup VAS-40-1/4-SI-B 1379454

  • Eriks:11631297
  • Manufacturer:1379454

€12.27/ pieceexcl. VAT

€14.85incl. VAT

20 In stock - Estimated delivery date 05/11/2026