FESTO

FESTO Silencer U-3/4-B 6845

  • ERIKS:23210260
  • Manufacturer:4052568001445
Image 1
Save to list

€23.50/ pieceexcl. VAT

€28.44incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
U
Housing material
Aluminium
Flow rate at 6 Bar
10000 l/min
Port thread type
BSPP (G)
Port Size
3/4
Operating temperature
from -10 to 70 °C
Maximum operating pressure in bar
10 bar
Noise insulation
83
Insert material
PE
Material of threaded plug
Aluminium
Weight
120 g
Alternatives
Product Image

FESTO Silencer U-3/4 2311

  • Eriks:23212870
  • Manufacturer:2311

€22.48/ pieceexcl. VAT

€27.20incl. VAT

39 In stock - Estimated delivery date 05/11/2026