

€22.48/ pieceexcl. VAT
€27.20incl. VAT
39 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | U |
Flow rate at 6 Bar | 15000 l/min |
Port thread type | BSPP (G) |
Port Size | 3/4 |
Operating temperature | from -10 to 70 °C |
Maximum operating pressure in bar | 10 bar |
Noise insulation | 83 |
Insert material | PE |
Weight | 83 g |
€13.53/ pieceexcl. VAT
€16.37incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026