FESTO

FESTO Silencer AMTE-M-LH-G34 1205864

  • ERIKS:12645191
  • Manufacturer:4052568061630
Image 1
Save to list

€13.53/ pieceexcl. VAT

€16.37incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
AMTE
Flow rate at 6 Bar
12.4 l/min
Port thread type
BSPP (G)
Port Size
3/4
Operating temperature
from -40 to 80 °C
Maximum operating pressure in bar
10 bar
Noise insulation
85
Insert material
Bronze
Material of threaded plug
Brass
Weight
80 g