

€27.88/ pieceexcl. VAT
€33.73incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | U |
Housing material | Aluminium |
Flow rate at 6 Bar | 17500 l/min |
Port thread type | BSPP (G) |
Port Size | 1 |
Operating temperature | from -10 to 70 °C |
Maximum operating pressure in bar | 10 bar |
Noise insulation | 85 |
Insert material | PE |
Material of threaded plug | Aluminium |
Weight | 233 g |
€38.68/ pieceexcl. VAT
€46.80incl. VAT
34 In stock - Estimated delivery date 05/11/2026