

€38.68/ pieceexcl. VAT
€46.80incl. VAT
34 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | U |
Flow rate at 6 Bar | 19900 l/min |
Port thread type | BSPP (G) |
Port Size | 1 |
Operating temperature | from -10 to 70 °C |
Maximum operating pressure in bar | 10 bar |
Noise insulation | 84 |
Insert material | PE |
Weight | 140 g |
€20.30/ pieceexcl. VAT
€24.56incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026