FESTO

FESTO Silencer AMTE-M-LH-G1 1205865

  • ERIKS:12645192
  • Manufacturer:4052568105211
Image 1
Save to list

€20.30/ pieceexcl. VAT

€24.56incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
AMTE
Flow rate at 6 Bar
17.235 l/min
Port thread type
BSPP (G)
Port Size
1
Operating temperature
from -40 to 80 °C
Maximum operating pressure in bar
10 bar
Noise insulation
88
Insert material
Bronze
Material of threaded plug
Brass
Weight
115 g