

€1,800.99/ pieceexcl. VAT
€2,179.20incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LFR |
Size | Maxi |
Function | Filter-Regulator |
Port thread type | BSPP (G) |
Port Size | 1/2 in |
Filtration level | 40 µm |
With pressure gauge | Yes |
Drain type | Automatic |
Bowl Material | PC |
Flow direction | left ? right |
Lockable | Yes |
Operating temperature | from -10 to 60 °C |
Maximum operating pressure | 12 |
Adjustment range | 2.5 - 12 bar |
Flow rate | 2500 l/min |
Weight | 5400 g |
Housing material | Zinc die-cast |
€591.17/ pieceexcl. VAT
€715.32incl. VAT
Estimated delivery date - 13/11/2026