FESTO

FESTO Service unit combination MSB6-1/2:C3J2D1A1F3-WP 542275

  • ERIKS:11649591
  • Manufacturer:4052568180300
Image 1
Save to list

€591.17/ pieceexcl. VAT

€715.32incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MSB6
Size
6
Function
Filter-Regulator
Port thread type
BSPP (G)
Port Size
1/2 in
Filtration level
40 µm
With pressure gauge
Yes
Drain type
Automatic
Bowl Material
PC
Flow direction
left ? right
Lockable
Yes
Flow rate
3100 l/min
Weight
3500 g
Housing material
Aluminium die-cast
Suitable for foods
Yes