

€200.06/ pieceexcl. VAT
€242.07incl. VAT
18 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | R |
Flow rate at 6 Bar | 600 l/min |
Operating pressure | from 2 to 10 bar |
Operation | Mechanical |
Function | 3/2 closed, monostable |
Construction size | 7 |
Operating temperature | from -5 to 40 °C |
Ambient temperature | from -5 to 40 °C |
Housing material | Aluminium die-cast |
Seal material | NBR |
€98.00/ pieceexcl. VAT
€118.58incl. VAT
Estimated delivery date - 13/11/2026