FESTO

FESTO Roller lever valve VMEF-RT-M32-M-G14 8047095

  • ERIKS:13615432
  • Manufacturer:4052568294786
Image 1
Save to list

€98.00/ pieceexcl. VAT

€118.58incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VMEF
Flow rate at 6 Bar
870 l/min
Operating pressure
from -0.95 to 10 bar
Operation
Mechanical
Function
3/2 Monostable
Construction size
6
Operating temperature
from -10 to 60 °C
Ambient temperature
from -10 to 60 °C
Housing material
Wrought aluminium alloy, anodized
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]