FESTO

FESTO Push-in T-fitting, QSTF-1/4-8-B, QSTF Series, L-shaped, External thread BSPT (R), 1/4 Thread, 8 mm Tube OD

  • ERIKS:11630240
  • Manufacturer:4052568032708
Image 1
Quick Star Standard Push-In 360 Rotatable Tee Fitting with Male and Female Thread.
Save to list

€6.02/ pieceexcl. VAT

€7.28incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSTF
Type
Push-in T-fitting
Manufacturer ID
QSTF-1/4-8-B
Shape
L-shaped
Material
PBT
Tube Outside Diameter
8 mm
Thread type
External thread BSPT (R)
Thread Size
1/4
Nominal size
6 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed Air, Water
Pre-coated thread
Polytetrafluoroethylene (PTFE)
Type of seal on screw-in stud
Coating
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy Stainless steel
Screw mounting
External hexagon
Weight
38 g
Alternatives
Product Image

FESTO Push-in T-fitting QSTF-G1/4-8 186203

  • Eriks:11635512
  • Manufacturer:186203

€6.69/ pieceexcl. VAT

€8.09incl. VAT

Estimated delivery date - 13/11/2026