FESTO

FESTO Push-in T-fitting QSTF-G1/4-8 186203

  • ERIKS:11635512
  • Manufacturer:4052568040079
Image 1
Quick Star Standard Push-In 360 Rotatable Tee Fitting with Male and Female Thread.
Save to list

€6.69/ pieceexcl. VAT

€8.09incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSTF
Manufacturer ID
QSTF-G1/4-8
Shape
T-shape
Material
PBT
Tube Outside Diameter
8 mm
Thread type
External thread BSPP (G)
Thread Size
1/4
Nominal size
4.4 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Type of seal on screw-in stud
Sealing ring
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Screw mounting
External hexagon
Weight
44 g