FESTO

FESTO Push-in T-fitting, CRQST-6, CRQS Series, T-shape, 6 mm Tube OD

  • ERIKS:11629588
  • Manufacturer:4052568068530
Image 1
Save to list

€101.14/ pieceexcl. VAT

€122.38incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CRQS
Type
Push-in T-fitting
Manufacturer ID
CRQST-6
Shape
T-shape
Material
High alloy steel, non-corrosive
Tube Outside Diameter
6 mm
Nominal size
3.5 mm
Operating pressure
from -0.95 to 10 bar
Operating temperature
from -15 to 120 °C
Fluid
Compressed Air, Water
Seal material
FPM (FKM)
Release sleeve material
High alloy Stainless steel
Grab ring material
High alloy Stainless steel
Suitable for foods
Yes
Weight
27 g
Alternatives

€39.44/ pieceexcl. VAT

€47.72incl. VAT

Estimated delivery date - 17/11/2026