FESTO

FESTO Push-in T-connector stainless steel NPQR-T-Q6-E 8085717

  • ERIKS:14078775
  • Manufacturer:4052568455033
Image 1
Save to list

€39.44/ pieceexcl. VAT

€47.72incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPQR-T
Manufacturer ID
NPQR-T-Q6-E
Shape
T-shape
Material
High alloy steel, non-corrosive
Tube Outside Diameter
6 mm
Operating pressure
from -0.95 to 16 bar
Operating temperature
from -20 to 150 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Seal material
FPM (FKM)
Suitable for foods
Yes
Screw mounting
External hexagon