

€32.27/ pieceexcl. VAT
€39.05incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CRQS |
Type | Push-in fitting |
Manufacturer ID | CRQS-M5-4-I |
Shape | Straight |
Material | High alloy steel, non-corrosive |
Tube Outside Diameter | 4 mm |
Thread type | External thread (M) |
Thread Size | M 5 |
Nominal size | 2 mm |
Operating pressure | from -0.95 to 10 bar |
Operating temperature | from -15 to 120 °C |
Fluid | Compressed Air, Water |
Type of seal on screw-in stud | Sealing ring |
Seal material | FPM (FKM) |
Release sleeve material | High alloy steel, non-corrosive |
Grab ring material | High alloy Stainless steel |
Material of threaded plug | High Alloy Stainless steel |
Material of threaded seal | FPM |
Suitable for foods | Yes |
Screw mounting | Internal hexagon |
Weight | 5 g |
€13.82/ pieceexcl. VAT
€16.72incl. VAT
10 In stock - Estimated delivery date 10/11/2026