| Push-in fitting CRQS-1/8-6 162862 | CRQS-1/8-6 | 6 | External thread BSPT (R) | | €34.91/piece |
| Push-in fitting CRQS-1/8-8 162863 | CRQS-1/8-8 | 8 | External thread BSPT (R) | | €43.42/piece |
| Push-in fitting CRQS-1/4-8 162864 | CRQS-1/4-8 | 8 | External thread BSPT (R) | | €44.61/piece |
| Push-in fitting CRQS-1/4-6 132644 | CRQS-1/4-6 | 6 | External thread BSPT (R) | | €40.02/piece |
| Push-in fitting CRQS-3/8-10 162866 | CRQS-3/8-10 | 10 | External thread BSPT (R) | | €69.10/piece |
| Push-in fitting, CRQS-1/2-16, CRQS Series, Straight, External thread BSPT (R), 1/2 Thread, 16 mm Tube OD | CRQS-1/2-16 | 16 | External thread BSPT (R) | | €152.34/piece |
| Push-in fitting CRQS-3/8-12 162867 | CRQS-3/8-12 | 12 | External thread BSPT (R) | | €91.66/piece |
| Push-in fitting, CRQS-3/8-12-I, CRQS Series, Straight, External thread BSPT (R), 3/8 Thread, 12 mm Tube OD | CRQS-3/8-12-I | 12 | External thread BSPT (R) | | €94.82/piece |
| Push-in fitting CRQS-1/4-8-I 132332 | CRQS-1/4-8-I | 8 | External thread BSPT (R) | | €46.08/piece |
| Push-in fitting CRQS-M5-6 162861 | CRQS-M5-6 | 6 | External thread (M) | | €32.98/piece |
| Push-in fitting CRQS-1/2-12-I 132336 | CRQS-1/2-12-I | 12 | External thread BSPT (R) | | €102.61/piece |
| Push-in fitting CRQS-1/4-10 162865 | CRQS-1/4-10 | 10 | External thread BSPT (R) | | €61.86/piece |
| Push-in fitting CRQS-1/2-12 162868 | CRQS-1/2-12 | 12 | External thread BSPT (R) | | €97.02/piece |
| Push-in fitting CRQS-1/8-8-I 132331 | CRQS-1/8-8-I | 8 | External thread BSPT (R) | | €44.37/piece |
| Push-in fitting CRQS-M5-4 162860 | CRQS-M5-4 | 4 | External thread (M) | | €31.52/piece |
| Push-in fitting CRQS-1/8-6-I 132330 | CRQS-1/8-6-I | 6 | External thread BSPT (R) | | €36.11/piece |
| Push-in fitting, CRQS-3/8-10-I, CRQS Series, Straight, External thread BSPT (R), 3/8 Thread, 10 mm Tube OD | CRQS-3/8-10-I | 10 | External thread BSPT (R) | | €72.78/piece |
| Push-in fitting, CRQS-M5-6-I, CRQS Series, Straight, External thread (M), M 5 Thread, 6 mm Tube OD | CRQS-M5-6-I | 6 | External thread (M) | | €33.97/piece |
| Push-in fitting, CRQS-1/8-4, CRQS Series, Straight, External thread BSPT (R), 1/8 Thread, 4 mm Tube OD | CRQS-1/8-4 | 4 | External thread BSPT (R) | | €31.98/piece |
| Push-in fitting CRQS-1/4-10-I 132333 | CRQS-1/4-10-I | 10 | External thread BSPT (R) | | €62.83/piece |
| Push-in fitting CRQS-1/2-16-I 132337 | CRQS-1/2-16-I | 16 | External thread BSPT (R) | | €156.50/piece |
| Push-in fitting, CRQS-M5-4-I, CRQS Series, Straight, External thread (M), M 5 Thread, 4 mm Tube OD | CRQS-M5-4-I | 4 | External thread (M) | | €32.27/piece |