

€72.78/ pieceexcl. VAT
€88.06incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CRQS |
Type | Push-in fitting |
Manufacturer ID | CRQS-3/8-10-I |
Shape | Straight |
Material | High alloy steel, non-corrosive |
Tube Outside Diameter | 10 mm |
Thread type | External thread BSPT (R) |
Thread Size | 3/8 |
Nominal size | 6 mm |
Operating pressure | from -0.95 to 10 bar |
Operating temperature | from -15 to 120 °C |
Fluid | Compressed Air, Water |
Seal material | FPM (FKM) |
Release sleeve material | High alloy Stainless steel |
Grab ring material | High alloy Stainless steel |
Material of threaded plug | High Alloy Stainless steel |
Suitable for foods | Yes |
Screw mounting | Internal hexagon |
Weight | 24 g |
€21.00/ pieceexcl. VAT
€25.41incl. VAT
Estimated delivery date - 16/11/2026