FESTO

FESTO Push-in fitting CRQS-1/4-10-I 132333

  • ERIKS:12262852
  • Manufacturer:4052568068561
Image 1
Save to list

€62.83/ pieceexcl. VAT

€76.02incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CRQS
Manufacturer ID
CRQS-1/4-10-I
Shape
Straight
Material
High alloy steel, non-corrosive
Tube Outside Diameter
10 mm
Thread type
External thread BSPT (R)
Thread Size
1/4
Nominal size
5.9 mm
Operating pressure
from -0.95 to 10 bar
Operating temperature
from -15 to 120 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Seal material
FPM
Release sleeve material
High alloy steel, non-corrosive
Grab ring material
High alloy steel, non-corrosive
Suitable for foods
Yes
Screw mounting
Internal hexagon
Weight
21 g