LEGRIS

LEGRIS 3106 08 00 Straight connector Ø8mm x Ø8mm

  • ERIKS:23214229
  • Manufacturer:0820099215884
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€3.94/ pieceexcl. VAT

€4.77incl. VAT

502 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3106
Manufacturer ID
3106 08 00
Shape
Straight
Material
Polymer
Tube Outside Diameter
8 mm
Operating temperature
from -20 to 80 °C
Oscillation
No
D
8 mm
D1
8 mm
G
13.5 mm
L
38 mm