FESTO

FESTO Push-in connector, CRQS-6-4, CRQS Series, Straight, 4 x 6 mm Tube OD

  • ERIKS:11629570
  • Manufacturer:4052568068431
Image 1
Save to list

€56.74/ pieceexcl. VAT

€68.66incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CRQS
Type
Push-in connector
Manufacturer ID
CRQS-6-4
Shape
Straight
Material
High alloy steel, non-corrosive
Tube Outside Diameter Unequal
4 x 6 mm
Nominal size
2.4 mm
Operating pressure
from -0.95 to 10 bar
Operating temperature
from -15 to 120 °C
Fluid
Compressed Air, Water
Seal material
FPM (FKM)
Release sleeve material
High alloy Stainless steel
Grab ring material
High alloy Stainless steel
Suitable for foods
Yes
Weight
11 g
Alternatives

€21.03/ pieceexcl. VAT

€25.45incl. VAT

Estimated delivery date - 17/11/2026