FESTO

FESTO Push-In connector stainless steel NPQR-D-Q6-Q4 8085704

  • ERIKS:14078765
  • Manufacturer:4052568454937
Image 1
Save to list

€21.03/ pieceexcl. VAT

€25.45incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPQR-D
Manufacturer ID
NPQR-D-Q6-Q4
Shape
Straight
Material
High alloy steel, non-corrosive
Tube Outside Diameter
4 mm
Tube Outside Diameter Unequal
6 mm
Operating pressure
from -0.95 to 16 bar
Operating temperature
from -20 to 150 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Suitable for foods
Yes