FESTO

FESTO Pressure regulator LR-1/8-D-7-MINI 162582

  • ERIKS:23212251
  • Manufacturer:4052568012526
Image 1
Save to list

€110.39/ pieceexcl. VAT

€133.57incl. VAT

12 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LR
Port thread type
BSPP (G)
Port Size
1/8 in
Pressure range
from 0.5 to 7 bar
With pressure gauge
Yes
Lockable
Yes
Operating pressure
from 1 to 16 bar
Flow rate
1000 l/min
Flow direction
left ? right
Material seal
NBR
Material housing
Zinc die-cast
Temperature range
from -10 to 60 °C
Weight
350 g
Alternatives
Product Image

FESTO Pressure regulator MS4-LR-1/8-D6-AS 529423

  • Eriks:23282843
  • Manufacturer:529423

€39.18/ pieceexcl. VAT

€47.41incl. VAT

4 In stock - Estimated delivery date 06/11/2026