

€39.18/ pieceexcl. VAT
€47.41incl. VAT
4 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MS4 |
Port thread type | BSPP (G) |
Port Size | 1/8 in |
Pressure range | from 0.3 to 7 bar |
With pressure gauge | Yes |
Lockable | Yes |
Operating pressure | from 0.8 to 14 bar |
Flow rate | 1150 l/min |
Flow direction | left ? right |
Membrane material | NBR |
Material seal | NBR |
Material housing | Aluminium die-cast |
Temperature range | from -10 to 60 °C |
Suitable for foods | Yes |
Weight | 225 g |
€29.37/ pieceexcl. VAT
€35.54incl. VAT
5 In stock - Estimated delivery date 09/11/2026