FESTO

FESTO Pneumatic valve VL-5-3/8-B-EX 536042

  • ERIKS:11647592
  • Manufacturer:4052568170714
Image 1
Save to list

€306.68/ pieceexcl. VAT

€371.08incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VL
Flow rate at 6 Bar
2 l/min
Operating pressure
from -0.9 to 10 bar
Operation
Pneumatic
Function
5/2 monostable
Pilot supply
External
Construction size
12
Operating temperature
from -10 to 60 °C
Ambient temperature
from -10 to 60 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Alternatives
Product Image

FESTO Pneumatic valve VUWS-L30-M52-M-G38 575608

  • Eriks:13147302
  • Manufacturer:575608

€54.02/ pieceexcl. VAT

€65.36incl. VAT

Estimated delivery date - 13/11/2026