FESTO

FESTO Pneumatic valve VUWS-L30-M52-M-G38 575608

  • ERIKS:13147302
  • Manufacturer:4052568261450
Image 1
Save to list

€54.02/ pieceexcl. VAT

€65.36incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VUWS
Flow rate at 6 Bar
2.3 l/min
Operating pressure
from -0.9 to 10 bar
Operation
Pneumatic
Function
5/2 monostable
Pilot supply
Internal
Construction size
9.4
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]