FESTO

FESTO Plastic tubing PU-13-SW 12133

  • ERIKS:23212646
  • Manufacturer:4052568021405
Image 1
Save to list

€18.24/ meterexcl. VAT

€22.07incl. VAT

Sold per: 50Min. order: 50

50 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
PU
Hose material
TPE-U(PU)
Internal diameter
13 mm
Outer diameter
17.6 mm
Maximum operating pressure at 20 °C
10 bar
Temperature range
from -35 to 60 °C
Roller length
50 m
Colour
Black
Hardness
A 86 +/-3
Weight per meter
133 g