Products
Brands
About Eriks
Customer service
BE - English
Home
Plastic tubing PU
Plastic tubing PU
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Internal diameter [mm]
9
1
13
1
Outer diameter [mm]
11.6
1
17.6
1
Colour
Black
2
Log in to see your specific pricing.
Log in
2
of
Plastic tubing PU
Product
Internal diameter [mm]
Outer diameter [mm]
Maximum operating pressure at 20 °C [bar]
Available
Price
excl. VAT
Product
Internal diameter [mm]
Outer diameter [mm]
Maximum operating pressure at 20 °C [bar]
Available
Price
excl. VAT
Plastic tubing PU-13-SW 12133
13
17.6
10
€18.24
/
meter
Plastic tubing PU-9-SW 12134
9
11.6
10
€10.56
/
meter
Log in