

€34.21/ meterexcl. VAT
€41.39incl. VAT
Sold per: 50Min. order: 50
19 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PFAN |
Hose material | PFA |
Internal diameter | 7 mm |
Wall thickness | 1.5 mm |
Outer diameter | 10 mm |
Maximum operating pressure at 20 °C | 16 bar |
Temperature range | from -20 to 150 °C |
Colour | Natural |
Minimum bending radius | 22 mm |
FDA quality mark | Yes |
Hardness | D 60 +5 |
Weight per meter | 87 g |
€9.64/ meterexcl. VAT
€11.66incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 12/11/2026