

€9.64/ meterexcl. VAT
€11.66incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PTFEN |
Hose material | PTFE |
Internal diameter | 7 mm |
Wall thickness | 1.5 mm |
Outer diameter | 10 mm |
Maximum operating pressure at 20 °C | 12 bar |
Temperature range | from -20 to 150 °C |
Roller length | 50 m |
Colour | Natural |
Minimum bending radius | 70 mm |
FDA quality mark | Yes |
Hardness | D 55 +/-5 |
Weight per meter | 86 g |