FESTO

FESTO On-off valve HEE-D-MIDI-110 172960

  • ERIKS:11633634
  • Manufacturer:4052568140793
Image 1
Save to list

€266.46/ pieceexcl. VAT

€322.42incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HEE
Type of actuation
Electrical
Model
Piston slide
Valve function
3/2 closed, monostable
Supply voltage AC
110 V
Housing material
Aluminium die-cast
Seal material
NBR
With pressure gauge
No
With pressure sensor
No
With silencer
No
With console
No
Flow direction
non reversible
Operating pressure
from 2.5 to 16 bar
Ambient temperature
from -10 to 60 °C
Weight
500 g
Alternatives
Product Image

FESTO On-off valve MS6-EE-1/2-V110 529823

  • Eriks:11645981
  • Manufacturer:529823

€107.91/ pieceexcl. VAT

€130.57incl. VAT

Estimated delivery date - 13/11/2026