FESTO

FESTO On-off valve MS6-EE-1/2-V110 529823

  • ERIKS:11645981
  • Manufacturer:4052568164348
Image 1
Save to list

€107.91/ pieceexcl. VAT

€130.57incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MS-EE
Type of actuation
Electrical
Model
Piston slide
Valve function
3/2 closed, monostable
Supply voltage AC
110 V
Connection
BSPP(G)
Port Size
1/2 in
Housing material
Aluminium die-cast
Seal material
NBR
With pressure gauge
No
With pressure sensor
No
With silencer
No
With console
No
Flow direction
left ? right
Operating pressure
from 4 to 18 bar
Ambient temperature
from -10 to 60 °C
Protection class
IP65
Weight
740 g