FESTO

FESTO Multiple distributor QSLV4-3/8-12 153239

  • ERIKS:11630271
  • Manufacturer:4052568033217
Image 1
Save to list

€13.39/ pieceexcl. VAT

€16.20incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSLV4
Manufacturer ID
QSLV4-3/8-12
Shape
L-shaped
Material
PBT
Tube Outside Diameter
12 mm
Thread type
External thread BSPT (R)
Thread Size
3/8
Nominal size
6 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Type of seal on screw-in stud
Coating
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Weight
162 g
Alternatives

€14.85/ pieceexcl. VAT

€17.97incl. VAT

Estimated delivery date - 10/11/2026