FESTO

FESTO Multiple distributor, QSLV4-G3/8-12, QSLV Series, External thread BSPP (G), 3/8 Thread, 12 mm Tube OD

  • ERIKS:11635559
  • Manufacturer:4052568040536
Image 1
Save to list

€14.85/ pieceexcl. VAT

€17.97incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSLV
Type
Multiple distributor
Manufacturer ID
QSLV4-G3/8-12
Material
PBT
Tube Outside Diameter
12 mm
Thread type
External thread BSPP (G)
Thread Size
3/8
Nominal size
6 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed Air, Water
Type of seal on screw-in stud
Sealing ring
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy Stainless steel
Material of threaded plug
Brass, Nickel-plated
Weight
158 g