

€35.62/ pieceexcl. VAT
€43.10incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HUA |
Execution | Foot mounting |
Material | Steel galvanised |
Suitable for diameter | 40 mm |
Weight | 220 g |
€11.41/ pieceexcl. VAT
€13.81incl. VAT
Estimated delivery date - 13/11/2026